APP CLB5010GMT CODE B HPS 50W

Item #: 0389000

Cat #: CLB5010GMT

UPC: 781381212434

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CLB5010GMT CODE B HPS 50W

Overview

APP CLB5010GMT CODE B HPS 50W
Also known as: 781381212434, CLB5010GMT, APPCLB5010GMT

Specifications

Wattage: 50
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 50
Volts AC Range: 120 - 277
Light Technology: HID