6.5 watt; LED MR16 LED; 4000K; 40' beam spread; GU5.3 base; 12 volt AC/DC

Item #: 0388850

Cat #: CJPC171505MT

UPC: 781381203722

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJPC171505MT CODEJR C PSM

Overview

APP CJPC171505MT CODEJR C PSM
Also known as: 781381203722, CJPC171505MT, APPCJPC171505MT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 175
Light Technology: HID
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: HID
Wattage: 175
Volts AC Range: 120 - 277