Weatherproof Box Extension, 1 Gang, (6) 3/4" Outlets, 1-1/2" Deep, Aluminum Die Cast

Item #: 0388821

Cat #: 5415-0

UPC: 050169541500

$ 85.24 EA
Company wide:
29 in stock
Documents & Guides
Weatherproof Swing Arm Extension Adapter, 1-Gang, (6) 3/4" Hubs, Cubic Inches: 12.8, Metallic

Overview

Weatherproof Swing Arm Extension Adapter, 1-Gang, (6) 3/4" Hubs, Cubic Inches: 12.8, Metallic
Also known as: 050169541500, 5415-0, RAC54150

Features & Benefits

  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Closure plugs provided for two and six outlet styles
  • Internal threads and hubs comply with NEMA requirements
  • Hubs accept all threaded fittings and threaded conduit
  • Multi-lingual instructions in each package
  • Two closure plugs included
  • Includes gasket and mounting hardware

Specifications

Color: Gray
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 12.800 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 6
Threaded Outlet Diameter: 3/4 in
Color: Gray
Depth: 1 1/2 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Cubic Inches: 12.800 in³
Number of Threaded Outlets: 6