CDMSTR 300WMAX INCAND FIX UNIT

Item #: 0388818

Cat #: CJNC30I

UPC: 781381103169

$ 987.55 EA
Company wide:
0 in stock
Documents & Guides
Code Master Incandescent Factory Sealed Luminaire, Lamp Type: 300 WTT Medium Incandescent, Lamp Wattage: 300 WTT, Voltage Rating: 300 VAC, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard,

Overview

Code Master Incandescent Factory Sealed Luminaire, Lamp Type: 300 WTT Medium Incandescent, Lamp Wattage: 300 WTT, Voltage Rating: 300 VAC, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard,
Also known as: 781381103169, CJNC30I, APPCJNC30I

Specifications

Gangs: 1
Material: Steel
Depth: 3/4 in
Gangs: 1
Depth: 3/4 in
Material: Steel