15A TR Industrial Grade Duplex Receptacle, 5-15R, Blue

Item #: 0388749

Cat #: 5252-BU

UPC: 078477851654

$ 7.53 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Blue

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Blue

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477851654, 5252-BU, LEV5252BU

Specifications

Color: Blue
Volts AC: 120
Amps: 15
Type: Self-Grounding
Material: Nylon
NEMA Configuration: 5-15R
Color: Blue
Amps: 15
Material: Nylon
Volts AC: 120
Type: Self-Grounding
NEMA Configuration: 5-15R