Hinged Window Kit

Item #: 0388685

Cat #: NI64W

UPC: 034481045632

$ 574.44 EA
Company wide:
0 in stock
Polycarbonate hinged window kit, 6" x 4"

Overview

Polycarbonate hinged window kit, 6" x 4"

Set with window for NEMA 4X. 6 inch x 4 inch thick.

Also known as: 034481045632, NI64W, CARNI64W

Specifications

Material: Polycarbonate
Material: Polycarbonate