Rectangular Enclosure, Concrete "COMMUNICATION" **** OBOSOLETE****

Item #: 0388680
Cat #: 1006120
UPC:
$ 162.08 EA
Company wide:
0 in stock
Documents & Guides
Concrete Lid with Plastic Cap, Material: Concrete, Load Rating: Non-Traffic Rated, Height: 12”, Width: 30”, Length: 17”, N36 T 'COMMUNICATION'* **** OBOSOLETE****

Overview

Concrete Lid with Plastic Cap, Material: Concrete, Load Rating: Non-Traffic Rated, Height: 12”, Width: 30”, Length: 17”, N36 T 'COMMUNICATION'* **** OBOSOLETE****
For use in non-vehicular traffic situations only. Weights and dimensions may vary slightly. Actual load rating is determined by the box and cover combination.**** OBOSOLETE****
Also known as: 1006120, OLD1006120

Specifications

Height: 12 in
Width: 30 in
Material: Concrete
Depth: 17 in
Load Rating: Light Duty/Pedestrian
Height: 12 in
Material: Concrete
Load Rating: Light Duty/Pedestrian
Width: 30 in
Depth: 17 in

Customer Reviews

No reviews for this product
(0)