Patch Panel, QuickPort, 48-Port, 2RMU, 3.5" H x 19" W

Item #: 0388579

Cat #: 49255-H48

UPC: 078477387986

$ 81.47 EA
Company wide:
81 in stock
Documents & Guides
Universal Patch Panel, QuickPort, 48-Port, Rack Space: 2RU. Includes: Cable Management Bar

Overview

Universal Patch Panel, QuickPort, 48-Port, Rack Space: 2RU. Includes: Cable Management Bar

QUICKPORT Patch Panels are compatible with all QUICKPORT modular connectors to maximize versatility with a variety of media applications and enable easy upgrades. The panel fits all industry-standard 19-inch racks and cabinets.

Also known as: 078477387986, 49255-H48, LEV49255H48

Specifications

Mounting: Rack
Size: 2RMU
Width: 19 in
Height: 3.500 in
Number of Ports: 48
Mounting: Rack
Width: 19 in
Number of Ports: 48
Size: 2RMU
Height: 3.500 in