Patch Panel, QuickPort, High-Density, 24-Port, 1RMU, 1.75" H x 19"W

Item #: 0388578

Cat #: 49255-H24

UPC: 078477387979

$ 59.76 EA
Company wide:
170 in stock
Universal Patch Panel, QuickPort, 24-Port, Rack Space: 1RMU. Includes: Cable Management Bar.

Overview

Universal Patch Panel, QuickPort, 24-Port, Rack Space: 1RMU. Includes: Cable Management Bar.

QuickPort Patch Panel, 24-Port, 1RU, Cable Management Bar Included

Also known as: 078477387979, 49255-H24, LEV49255H24

Specifications

Mounting: Rack
Width: 19 in
Size: 1RMU
Height: 1.750 in
Type: Unloaded
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Type: Unloaded
Width: 19 in
Height: 1.750 in
Number of Ports: 24