Recloseable Storage Ring, Outside Plant (24" diameter)

Item #: 0388575

Cat #: 48900-OFR

UPC: 078477733073

$ 186.85 EA
Company wide:
0 in stock
Documents & Guides
Recloseable Storage Ring, Outside Plant (24" diameter)

Overview

Recloseable Storage Ring, Outside Plant (24" diameter)

Recloseable storage rings are used for optical fiber and copper cabling service loops. The large 24-inch ring is designed for outside plant fiber and copper cabling in the entrance facility. The smaller 12-inch ring is designed for inside plant fiber and copper cabling in the intermediate distribution frame, main distribution frame, and telecommunications closet. The loops on the ring surface are arranged to allow conformance to copper and fiber bend radius requirements, and to prevent physical damage to the cable. Leviton storage rings eliminate rework resulting from eventual moves and changes to terminal location and layouts.

Also known as: 078477733073, 48900-OFR, LEV48900OFR

Specifications

Diameter: 24 in
Type: Cable Manager
Diameter: 24 in
Type: Cable Manager