8" Grip Tie - .5" Wide - Black

Item #: 0388562

Cat #: 43108-8

UPC: 078477976999

$ 24.48 EA
Company wide:
0 in stock
Documents & Guides
Grip Tie, Length: 8", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.

Overview

Grip Tie, Length: 8", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.

8-inch Recloseable Velcro Tie Wrap (25 Per Pack) Black

Also known as: 078477976999, 43108-8, LEV431088

Specifications

Weight Capacity: 23 lbs
Color: Black
Length: 8 in
Weight Capacity: 23 lbs
Length: 8 in
Color: Black