Single-Gang QUICKPORT™ Wallplate with ID Windows, 3-Port, Gray

Item #: 0388522

Cat #: 42080-3GS

UPC: 078477978269

$ 2.44 EA
Company wide:
35 in stock
Documents & Guides
QUICKPORT™ Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, (2) ID Windows, Gray.

Overview

QUICKPORT™ Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, (2) ID Windows, Gray.

Leviton single-gang and dual-gang wallplates accept QUICKPORT snap-in modules to support multimedia station applications with 1, 2, 3, 4, 6, 8, and 12 ports. Use where port designation windows in a single-gang or dual-gang economical flush-mount housing is desired.

Also known as: 078477978269, 42080-3GS, LEV420803GS

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Box
Material: Plastic
Number of Ports: 3
Color: Gray
Gangs: 1