Wallplate, QuickPort, 1-Gang, 3-Port, ID Windows, Black

Item #: 0388521

Cat #: 42080-3ES

UPC: 078477978276

$ 2.44 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, (2) ID Windows, Color: Black.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, (2) ID Windows, Color: Black.

QuickPort Wallplate with ID window, single gang, 3-port, black

Also known as: 078477978276, 42080-3ES, LEV420803ES

Specifications

Mounting: Box
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Box
Material: Plastic
Number of Ports: 3
Color: Black
Gangs: 1