Wallplate, QuickPort, 1-Gang, 1-Port, ID Windows, Gray

Item #: 0388513

Cat #: 42080-1GS

UPC: 078477978177

$ 1.21 EA
Clearance
Price good while supplies last
Company wide:
227 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, (2) ID Windows, Color: Gray.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, (2) ID Windows, Color: Gray.

QuickPort Wallplate with ID window, single gang, 1-port, grey

Also known as: 078477978177, 42080-1GS, LEV420801GS

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 1
Mounting: Box
Material: Plastic
Number of Ports: 1
Color: Gray
Gangs: 1