Wallplate, QuickPort, 2-Gang, 6-Port, ID Windows, Gray

Item #: 0388509

Cat #: 42080-6GP

UPC: 078477951583

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 2-Gang, 6-Port, Box Mount, (4) ID Windows, Color: Gray.

Overview

Wallplate, QuickPort, 2-Gang, 6-Port, Box Mount, (4) ID Windows, Color: Gray.

QuickPort Wallplate with ID window, dual gang, 6-port, grey

Also known as: 078477951583, 42080-6GP, LEV420806GP

Specifications

Gangs: 2
Mounting: Box
Color: Gray
Material: Plastic
Number of Ports: 6
Gangs: 2
Color: Gray
Number of Ports: 6
Mounting: Box
Material: Plastic