Decorator Dimmer, 300W, Low Voltage, Diva, Black

Item #: 0388438

Cat #: DVELV-300P-BL

UPC: 027557755979

$ 115.52 EA
Company wide:
12 in stock
Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black.

Overview

Diva Decorator Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black.

Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in black

Also known as: 027557755979, DVELV-300P-BL, LUTDVELV300PBL

Specifications

Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 300
Poles: 1
Family / Style: Diva
Volts AC: 120
Color: Black
Poles: 1
Mounting: Surface
Wattage: 300
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)