APP CJFSB32150GBUL CDJR 32W PLT CF

Item #: 0388408

Cat #: CJFSB32150GBUL

UPC: 781381098007

Company wide:
0 in stock
APP CJFSB32150GBUL CDJR 32W P

Overview

APP CJFSB32150GBUL CDJR 32W P
Also known as: 781381098007, CJFSB32150GBUL, APPCJFSB32150GBUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent