APP CJFSB32150GBU CDJR 32W PLT CF 1

Item #: 0388406

Cat #: CJFSB32150GBU

UPC: 781381097512

Call for price
Company wide:
0 in stock
APP CJFSB32150GBU CDJR 32W PL

Overview

APP CJFSB32150GBU CDJR 32W PL
Also known as: 781381097512, CJFSB32150GBU, APPCJFSB32150GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent