APP CJFSB32150BUL CDJR 32W PLT CF 1

Item #: 0388405

Cat #: CJFSB32150BUL

UPC: 781381097031

Call for price
Company wide:
0 in stock
APP CJFSB32150BUL CDJR 32W PL

Overview

APP CJFSB32150BUL CDJR 32W PL
Also known as: 781381097031, CJFSB32150BUL, APPCJFSB32150BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent