APP CJFSB32150BU CDJR 32W PLT CF 1

Item #: 0388404

Cat #: CJFSB32150BU

UPC: 781381096560

Company wide:
0 in stock
APP CJFSB32150BU CDJR 32W PLT

Overview

APP CJFSB32150BU CDJR 32W PLT
Also known as: 781381096560, CJFSB32150BU, APPCJFSB32150BU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent