APP CJFS42150GBUL CDJR 42W PLT CF 1

Item #: 0388398

Cat #: CJFS42150GBUL

UPC: 781381098410

Company wide:
0 in stock
APP CJFS42150GBUL CDJR 42W PL

Overview

APP CJFS42150GBUL CDJR 42W PL
Also known as: 781381098410, CJFS42150GBUL, APPCJFS42150GBUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent