APP CJFS42150GBU CDJR 42W PLT CF 1

Item #: 0388396

Cat #: CJFS42150GBU

UPC: 781381097918

Call for price
Company wide:
0 in stock
APP CJFS42150GBU CDJR 42W PLT

Overview

APP CJFS42150GBU CDJR 42W PLT
Also known as: 781381097918, CJFS42150GBU, APPCJFS42150GBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent