APP CJFS42150BU CDJR 42W PLT CF 1 1

Item #: 0388394

Cat #: CJFS42150BU

UPC: 781381096959

Company wide:
0 in stock

Overview

APP CJFS42150BU CDJR 42W PLT
Also known as: 781381096959, CJFS42150BU, APPCJFS42150BU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent