APP CJFS32150GBUL CDJR 32W PLT CF 1

Item #: 0388393

Cat #: CJFS32150GBUL

UPC: 781381098403

Company wide:
0 in stock
APP CJFS32150GBUL CDJR 32W PL

Overview

APP CJFS32150GBUL CDJR 32W PL
Also known as: 781381098403, CJFS32150GBUL, APPCJFS32150GBUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent