APP CJFS32150GBU CDJR 32W PLT CF 1

Item #: 0388391

Cat #: CJFS32150GBU

UPC: 781381097901

Call for price
Company wide:
0 in stock
APP CJFS32150GBU CDJR 32W PLT

Overview

APP CJFS32150GBU CDJR 32W PLT
Also known as: 781381097901, CJFS32150GBU, APPCJFS32150GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent