APP CJFS32150BUL CDJR 32W PLT CF 1

Item #: 0388389

Cat #: CJFS32150BUL

UPC: 781381097420

Company wide:
0 in stock
APP CJFS32150BUL CDJR 32W PLT

Overview

APP CJFS32150BUL CDJR 32W PLT
Also known as: 781381097420, CJFS32150BUL, APPCJFS32150BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent