APP CJFS26150BU CDJR 26W PLT CF 1 1

Item #: 0388383

Cat #: CJFS26150BU

UPC: 781381096935

Company wide:
0 in stock
Documents & Guides
APP CJFS26150BU CDJR 26W PLT

Overview

APP CJFS26150BU CDJR 26W PLT
Also known as: 781381096935, CJFS26150BU, APPCJFS26150BU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent