APP CJFPB4275GBU CDJR 42W PLT CF 3/

Item #: 0388381

Cat #: CJFPB4275GBU

UPC: 781381097499

Company wide:
0 in stock
Documents & Guides
APP CJFPB4275GBU CDJR 42W PLT

Overview

APP CJFPB4275GBU CDJR 42W PLT
Also known as: 781381097499, CJFPB4275GBU, APPCJFPB4275GBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent