APP CJFPB4275BU CDJR 42W PLT CF 3/4

Item #: 0388377

Cat #: CJFPB4275BU

UPC: 781381096546

Call for price
Company wide:
0 in stock
Documents & Guides
APP CJFPB4275BU CDJR 42W PLT

Overview

APP CJFPB4275BU CDJR 42W PLT
Also known as: 781381096546, CJFPB4275BU, APPCJFPB4275BU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent