APP CJFPB3275GBU CDJR 32W PLT CF 3/

Item #: 0388375

Cat #: CJFPB3275GBU

UPC: 781381097482

Call for price
Company wide:
0 in stock
APP CJFPB3275GBU CDJR 32W PLT

Overview

APP CJFPB3275GBU CDJR 32W PLT
Also known as: 781381097482, CJFPB3275GBU, APPCJFPB3275GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent