APP CJFPB3275BUL CDJR 32W PLT CF 3/

Item #: 0388372

Cat #: CJFPB3275BUL

UPC: 781381097000

Company wide:
0 in stock
APP CJFPB3275BUL CDJR 32W PLT

Overview

APP CJFPB3275BUL CDJR 32W PLT
Also known as: 781381097000, CJFPB3275BUL, APPCJFPB3275BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent