APP CJFPB2675GBU CDJR 26W PLT CF 3/

Item #: 0388368

Cat #: CJFPB2675GBU

UPC: 781381097475

Call for price
Company wide:
0 in stock
Documents & Guides
APP CJFPB2675GBU CDJR 26W PLT

Overview

APP CJFPB2675GBU CDJR 26W PLT
Also known as: 781381097475, CJFPB2675GBU, APPCJFPB2675GBU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent