APP CJFP4275GBUL CDJR 42W PLT CF 3/

Item #: 0388360

Cat #: CJFP4275GBUL

UPC: 781381098052

Company wide:
0 in stock
Documents & Guides
APP CJFP4275GBUL CDJR 42W PLT

Overview

APP CJFP4275GBUL CDJR 42W PLT
Also known as: 781381098052, CJFP4275GBUL, APPCJFP4275GBUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent