CDJR 42W PLT CF 3/4

Item #: 0388355

Cat #: CJFP4275BU

UPC: 781381096607

Call for price
Company wide:
0 in stock
APP CJFP4275BU CDJR 42W PLT CF 3/4

Overview

APP CJFP4275BU CDJR 42W PLT CF 3/4
Also known as: 781381096607, CJFP4275BU, APPCJFP4275BU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent