20A Industrial Grade Duplex Receptacle, 5-20R, Red

Item #: 0388354

Cat #: 5362-SGR

UPC: 078477868768

$ 28.74 EA
Company wide:
0 in stock
Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Red
Also known as: 078477868768, 5362-SGR, LEV5362SGR

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Material: Nylon
Color: Red
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Type: Duplex, Self-Grounding