APP CJFP4210GBUL CDJR 42W PLT

Item #: 0388350

Cat #: CJFP4210GBUL

UPC: 781381098120

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJFP4210GBUL CDJR 42W PLT

Overview

APP CJFP4210GBUL CDJR 42W PLT
Also known as: 781381098120, CJFP4210GBUL, APPCJFP4210GBUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent