APP CJFP4210GBU CDJR 42W PLT CF 1

Item #: 0388348

Cat #: CJFP4210GBU

UPC: 781381097611

Company wide:
0 in stock
APP CJFP4210GBU CDJR 42W PLT

Overview

APP CJFP4210GBU CDJR 42W PLT
Also known as: 781381097611, CJFP4210GBU, APPCJFP4210GBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent