APP CJFP4210BUL CDJR 42W PLT CF 1

Item #: 0388347

Cat #: CJFP4210BUL

UPC: 781381097130

Call for price
Company wide:
0 in stock
Documents & Guides
APP CJFP4210BUL CDJR 42W PLT

Overview

APP CJFP4210BUL CDJR 42W PLT
Also known as: 781381097130, CJFP4210BUL, APPCJFP4210BUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent