APP CJFP3275GBU CDJR 32W PLT CF 3/4

Item #: 0388345

Cat #: CJFP3275GBU

UPC: 781381097543

Company wide:
0 in stock
APP CJFP3275GBU CDJR 32W PLT

Overview

APP CJFP3275GBU CDJR 32W PLT
Also known as: 781381097543, CJFP3275GBU, APPCJFP3275GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent