APP CJFP3275BUL CDJR 32W PLT CF 3/4

Item #: 0388344

Cat #: CJFP3275BUL

UPC: 781381097062

Company wide:
0 in stock
APP CJFP3275BUL CDJR 32W PLT

Overview

APP CJFP3275BUL CDJR 32W PLT
Also known as: 781381097062, CJFP3275BUL, APPCJFP3275BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent