APP CJFP3210GBU CDJR 32W PLT CF 1

Item #: 0388341

Cat #: CJFP3210GBU

UPC: 781381097604

Company wide:
0 in stock
APP CJFP3210GBU CDJR 32W PLT

Overview

APP CJFP3210GBU CDJR 32W PLT
Also known as: 781381097604, CJFP3210GBU, APPCJFP3210GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent