APP CJFP3210BUL CDJR 32W PLT CF 1

Item #: 0388340

Cat #: CJFP3210BUL

UPC: 781381097123

Company wide:
0 in stock
APP CJFP3210BUL CDJR 32W PLT

Overview

APP CJFP3210BUL CDJR 32W PLT
Also known as: 781381097123, CJFP3210BUL, APPCJFP3210BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent