APP CJFP3210BU CDJR 32W PLT CF 1 P

Item #: 0388339

Cat #: CJFP3210BU

UPC: 781381096645

Company wide:
0 in stock
APP CJFP3210BU CDJR 32W PLT C

Overview

APP CJFP3210BU CDJR 32W PLT C
Also known as: 781381096645, CJFP3210BU, APPCJFP3210BU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent