APP CJFP2675BUL CDJR 26W PLT CF 3/4

Item #: 0388334

Cat #: CJFP2675BUL

UPC: 781381097055

Call for price
Company wide:
0 in stock

Overview

APP CJFP2675BUL CDJR 26W PLT
Also known as: 781381097055, CJFP2675BUL, APPCJFP2675BUL

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent