APP CJFP2675BU CDJR 26W PLT CF 3/4

Item #: 0388333

Cat #: CJFP2675BU

UPC: 781381096515

Company wide:
0 in stock
Documents & Guides
APP CJFP2675BU CDJR 26W PLT C

Overview

APP CJFP2675BU CDJR 26W PLT C
Also known as: 781381096515, CJFP2675BU, APPCJFP2675BU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent