APP CJFP2610GBUL CDJR 26W PLT CF 1

Item #: 0388332

Cat #: CJFP2610GBUL

UPC: 781381098106

Call for price
Company wide:
0 in stock
Documents & Guides
APP CJFP2610GBUL CDJR 26W PLT

Overview

APP CJFP2610GBUL CDJR 26W PLT
Also known as: 781381098106, CJFP2610GBUL, APPCJFP2610GBUL

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent