APP CJFP2610BU CDJR 26W PLT CF 1 P

Item #: 0388329

Cat #: CJFP2610BU

UPC: 781381096638

Call for price
Company wide:
0 in stock
APP CJFP2610BU CDJR 26W PLT C

Overview

APP CJFP2610BU CDJR 26W PLT C
Also known as: 781381096638, CJFP2610BU, APPCJFP2610BU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent