APP CJFC4210GBU CDJR 42W PLT CF 1

Item #: 0388322

Cat #: CJFC4210GBU

UPC: 781381097734

Call for price
Company wide:
0 in stock
Documents & Guides
APP CJFC4210GBU CDJR 42W PLT

Overview

APP CJFC4210GBU CDJR 42W PLT
Also known as: 781381097734, CJFC4210GBU, APPCJFC4210GBU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent