APP CJFC4210BUL CDJR 42W PLT CF 1

Item #: 0388321

Cat #: CJFC4210BUL

UPC: 781381097253

Company wide:
0 in stock
Documents & Guides
APP CJFC4210BUL CDJR 42W PLT

Overview

APP CJFC4210BUL CDJR 42W PLT
Also known as: 781381097253, CJFC4210BUL, APPCJFC4210BUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent