APP CJFC3275BUL CDJR 32W PLT CF 3/4

Item #: 0388315

Cat #: CJFC3275BUL

UPC: 781381097185

Company wide:
0 in stock
APP CJFC3275BUL CDJR 32W PLT

Overview

APP CJFC3275BUL CDJR 32W PLT
Also known as: 781381097185, CJFC3275BUL, APPCJFC3275BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent